PHP 36-T5-32RSB
Description
PHP 36-T5-32RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-T5-32RSB
BDI # 1292407
Features
Pitch Diameter - Inch:
2.006
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.972
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.94
Mounting Method:
Rough Bore