126-14MX20-3525

COMPARE

126-14MX20-3525

Description
126-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 126T

B & B MANUFACTURING

Part # 126-14MX20-3525

BDI # 22698626

Features

Pitch Diameter - Inch: 22.126
Inch - Metric: Metric
Outside Diameter - Inch: 21.996
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 562
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
126-14MX37-3525

COMPARE

126-14MX37-3525

Description
126-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 126T

B & B MANUFACTURING

Part # 126-14MX37-3525

BDI # 22698630

Features

Pitch Diameter - Inch: 22.126
Inch - Metric: Metric
Outside Diameter - Inch: 21.996
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 562
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY