60-3P09MDFP8
Description
60-3P09MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60-3P09MDFP8
BDI # 26271862
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.224
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
60-3P09MDFA8
Description
60-3P09MDFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60-3P09MDFA8
BDI # 26277908
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.224
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
60-3P09MSFP8
Description
60-3P09MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60-3P09MSFP8
BDI # 26273497
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.224
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
60-3P09MSFA8
Description
60-3P09MSFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60-3P09MSFA8
BDI # 26277907
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.224
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
60-3M09M6A8
Description
60-3M09M6A8 TIMING PULLEY ; 3MM PITCH 9MM BELT W 8MM BORE ALUM 60T
Part # 60-3M09M6A8
BDI # 22727646
Features
Pitch Diameter - Inch:
2.244
Inch - Metric:
Metric
Outside Diameter - Inch:
2.224
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9