QD24-8M-20

COMPARE

QD24-8M-20

Description
QD24-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI JA BUSHED 24T

B & B MANUFACTURING

Part # QD24-8M-20

BDI # 22736378

Features

Pitch Diameter - Inch: 2.402
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD24-8M-30

COMPARE

QD24-8M-30

Description
QD24-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CAST IRON 24T

B & B MANUFACTURING

Part # QD24-8M-30

BDI # 22736384

Features

Pitch Diameter - Inch: 2.402
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
24-8M30-6FS6

COMPARE

24-8M30-6FS6

Description
24-8M30-6FS6 TIMING PULLEY ; 8MM PIT 30MM BELT W 1/2" BORE STEEL 24T

B & B MANUFACTURING

Part # 24-8M30-6FS6

BDI # 22690443

Features

Pitch Diameter - Inch: 2.402
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY