Page 1 of 2

Next

Compare
11MP025MSFP3

COMPARE

11MP025MSFP3

Description
11MP025MSFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 11MP025MSFP3

BDI # 26275045

Features

Pitch Diameter - Inch: 0.276
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Metric
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 7
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11MP025MDFA3

COMPARE

11MP025MDFA3

Description
11MP025MDFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 11MP025MDFA3

BDI # 26275046

Features

Pitch Diameter - Inch: 0.276
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Metric
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 7
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11MP025MDFP3

COMPARE

11MP025MDFP3

Description
11MP025MDFP3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 11MP025MDFP3

BDI # 26271675

Features

Pitch Diameter - Inch: 0.276
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Metric
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 7
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

11MP025MSFA3

Description
11MP025MSFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 11MP025MSFA3

BDI # 26277974

Features

Pitch Diameter - Inch: 0.276
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Metric
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 7
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11MP012M6CA3

COMPARE

11MP012M6CA3

Description
11MP012M6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 3MM BORE 11T

B & B MANUFACTURING

Part # 11MP012M6CA3

BDI # 22696732

Features

Pitch Diameter - Inch: 0.276
Flange Outside Diameter - Millimeter: 11.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 2.03 MM
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY