100MP025MSFB6
Description
100MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 100MP025MSFB6
BDI # 26274976
Features
Pitch Diameter - Inch:
2.559
Flange Outside Diameter - Millimeter:
68.83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
100MP025MDFB8
Description
100MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 100MP025MDFB8
BDI # 26274977
Features
Pitch Diameter - Inch:
2.559
Flange Outside Diameter - Millimeter:
68.83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
40XL037MDFP8
Description
40XL037MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 40XL037MDFP8
BDI # 26277202
Features
Pitch Diameter - Inch:
2.559
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
100MP025MDFP8
Description
100MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 100MP025MDFP8
BDI # 26271602
Features
Pitch Diameter - Inch:
2.559
Flange Outside Diameter - Millimeter:
68.83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore
100MP025MSFP8
Description
100MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 100MP025MSFP8
BDI # 26274975
Features
Pitch Diameter - Inch:
2.559
Flange Outside Diameter - Millimeter:
68.83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.528
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
65
Mounting Method:
Finished Bore