26-8MX12-1108
Description
26-8MX12-1108 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 26T
Part # 26-8MX12-1108
BDI # 22696846
Features
Pitch Diameter - Inch:
2.598
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.543
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66
Mounting Method:
Bushed
26-8MX21-1108
Description
26-8MX21-1108 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 26T
Part # 26-8MX21-1108
BDI # 22696850
Features
Pitch Diameter - Inch:
2.598
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.543
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66
Mounting Method:
Bushed