47AT10/22-2
Description
47AT10/22-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 22 TEETH ALUMINUM
Part # 47AT10/22-2
BDI # 22686776
Features
Pitch Diameter - Inch:
2.756
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.681
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
70
Mounting Method:
Finished Bore