Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Bore - Millimeter:
0
Bore - Inch:
0
Mounting Method:
Rough Bore
Belt Series:
SPB
Bushing Size:
No Bushing
Number of Grooves:
1
QD28-8M-20
Description
QD28-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI H BUSHED 28T
Part # QD28-8M-20
BDI # 22736618
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 3F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
QD28-8M-30
Description
QD28-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI H BUSHED 28T
Part # QD28-8M-30
BDI # 22736624
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
QD28-8M-50
Description
QD28-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI JA BUSHED 28T
Part # QD28-8M-50
BDI # 22736630
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed