QD30-8M-20
Description
QD30-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI H BUSHED 30T
Part # QD30-8M-20
BDI # 22736747
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.957
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
QD30-8M-30
Description
QD30-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI H BUSHED 30T
Part # QD30-8M-30
BDI # 22736753
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.957
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
QD30-8M-50
Description
QD30-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI JA BUSHED 30T
Part # QD30-8M-50
BDI # 22736759
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.957
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
38AT5/48-0
Description
38AT5/48-0 TIMING PULLEY ; 5MM PITCH 25MM BELT W 48 TEETH ALUMINUM
Part # 38AT5/48-0
BDI # 22714781
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.957
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
5 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
27AT5/48-0
Description
27AT5/48-0 TIMING PULLEY ; 5MM PITCH 16MM BELT W 48 TEETH ALUMINUM
Part # 27AT5/48-0
BDI # 22698110
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.957
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16