P48-5MGT-09AL
Description
P48-5MGT-09AL SYNCHRONOUS PULLEY ; 75.3MM OD 76MM PITCH DIA 1.188" BORE
Part # 78450948
BDI # 23125550
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.965
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P48-5MGT-15AL
Description
P48-5MGT-15AL SYNCHRONOUS PULLEY ; 75.3MM OD 76MM PITCH DIA 1.188" BORE
Part # 78451548
BDI # 23125598
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.965
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
48-5M15M6A12
Description
48-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 48T
Part # 48-5M15M6A12
BDI # 22714628
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.965
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
48-5MX25-1210
Description
48-5MX25-1210 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 48T
Part # 48-5MX25-1210
BDI # 22714652
Features
Pitch Diameter - Inch:
2.992
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
2.965
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
48-5M09M6A12
Description
48-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 48T
Part # 48-5M09M6A12
BDI # 22714617
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.965
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9