31-8MX12-1210
Description
31-8MX12-1210 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 31T
Part # 31-8MX12-1210
BDI # 22704825
Features
Pitch Diameter - Inch:
3.11
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.043
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
79
Mounting Method:
Bushed
31-8MX21-1210
Description
31-8MX21-1210 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 31T
Part # 31-8MX21-1210
BDI # 22704829
Features
Pitch Diameter - Inch:
3.11
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.043
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
79
Mounting Method:
Bushed