66T10/25-2
Description
66T10/25-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 25 TEETH ALUMINUM
Part # 66T10/25-2
BDI # 22732825
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.055
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6F | 12MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
80
Mounting Method:
Rough Bore
31T10/25-2
Description
31T10/25-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 25 TEETH ALUMINUM
Part # 31T10/25-2
BDI # 22704986
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.055
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
80
Mounting Method:
Rough Bore
31-8P12-1210
Description
31-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 31T
Part # 31-8P12-1210
BDI # 22704860
Features
Pitch Diameter - Inch:
3.11
Flange Outside Diameter - Millimeter:
86.868
Inch - Metric:
Metric
Outside Diameter - Inch:
3.055
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
79
Mounting Method:
Bushed
31-8P20-1210
Description
31-8P20-1210 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 31T
Part # 31-8P20-1210
BDI # 22704864
Features
Pitch Diameter - Inch:
3.11
Flange Outside Diameter - Millimeter:
86.868
Inch - Metric:
Metric
Outside Diameter - Inch:
3.055
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
79
Mounting Method:
Bushed
31-8P30-1210
Description
31-8P30-1210 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 31T
Part # 31-8P30-1210
BDI # 22704868
Features
Pitch Diameter - Inch:
3.11
Flange Outside Diameter - Millimeter:
86.868
Inch - Metric:
Metric
Outside Diameter - Inch:
3.055
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
79
Mounting Method:
Bushed