Page 1 of 2

Next

Compare
P50-5MGT-25-MPB

COMPARE

P50-5MGT-25-MPB

Description
P50-5MGT-25-MPB SYNCHRONOUS PULLEY ; 5MM P 50T 25MM W MPB

GATES

Part # 77095050

BDI # 1125776

Features

Pitch Diameter - Inch: 3.133
Flange Outside Diameter - Millimeter: 84.582
Inch - Metric: Metric
Outside Diameter - Inch: 3.088
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 79.578
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P50-5MGT-15-MPB

COMPARE

P50-5MGT-15-MPB

Description
P50-5MGT-15-MPB SYNCHRONOUS PULLEY ; 50GROVES 5MM P 15MM W

GATES

Part # 77093050

BDI # 1125775

Features

Pitch Diameter - Inch: 3.133
Flange Outside Diameter - Millimeter: 84.582
Inch - Metric: Metric
Outside Diameter - Inch: 3.088
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 79.578
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P50-5M-09AL

COMPARE

P50-5M-09AL

Description
P50-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 50GROVES 5MM P 09MM W

GATES

Part # 78821053

BDI # 1125773

Features

Pitch Diameter - Inch: 3.133
Inch - Metric: Metric
Outside Diameter - Inch: 3.088
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6W
Pitch Diameter - Millimeter: 79.578
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P50-5M-15AL

COMPARE

P50-5M-15AL

Description
P50-5M-15AL SYNCHRONOUS PULLEY ; 50GROVES 5MM P 15MM W

GATES

Part # 78821054

BDI # 1125774

Features

Pitch Diameter - Inch: 3.133
Inch - Metric: Metric
Outside Diameter - Inch: 3.088
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6W
Pitch Diameter - Millimeter: 79.578
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
50-5M09-6A5

COMPARE

50-5M09-6A5

Description
50-5M09-6A5 TIMING PULLEY ; 5MM PITCH 9MM BELT W 3/8" BORE ALUM 50T

B & B MANUFACTURING

Part # 50-5M09-6A5

BDI # 22718330

Features

Pitch Diameter - Inch: 3.133
Inch - Metric: Metric
Outside Diameter - Inch: 3.088
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 79.578
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY