33-8MX21-1610
Description
33-8MX21-1610 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 33T
Part # 33-8MX21-1610
BDI # 22708254
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.244
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84
Mounting Method:
Bushed
33-8MX36-1610
Description
33-8MX36-1610 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 33T
Part # 33-8MX36-1610
BDI # 22708259
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.244
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84
Mounting Method:
Bushed
33-8MX12-1610
Description
33-8MX12-1610 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 33T
Part # 33-8MX12-1610
BDI # 22708250
Features
Pitch Diameter - Inch:
3.307
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.244
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
84
Mounting Method:
Bushed