34-8P12-1210
Description
34-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 34T
Part # 34-8P12-1210
BDI # 22709574
Features
Pitch Diameter - Inch:
3.425
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.354
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
87
Mounting Method:
Bushed
34-8P50-1610
Description
34-8P50-1610 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 34T
Part # 34-8P50-1610
BDI # 22709585
Features
Pitch Diameter - Inch:
3.425
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.354
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
87
Mounting Method:
Bushed
34-8P20-1610
Description
34-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 34T
Part # 34-8P20-1610
BDI # 22709578
Features
Pitch Diameter - Inch:
3.425
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.354
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
87
Mounting Method:
Bushed
34-8P30-1610
Description
34-8P30-1610 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 34T
Part # 34-8P30-1610
BDI # 22709581
Features
Pitch Diameter - Inch:
3.425
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.354
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
87
Mounting Method:
Bushed
34-8P85-1615
Description
34-8P85-1615 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 34T
Part # 34-8P85-1615
BDI # 22709589
Features
Pitch Diameter - Inch:
3.425
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.354
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
87
Mounting Method:
Bushed