Page 1 of 3

Next

Compare
PB15MXL025

COMPARE

PB15MXL025

Description
PB15MXL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260015

BDI # 1125991

Features

Pitch Diameter - Inch: 0.382
Flange Outside Diameter - Millimeter: 14.097
Inch - Metric: Inch
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 9.703
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB15MXL012

COMPARE

PB15MXL012

Description
PB15MXL012 TIMING PULLEY ; 0.362" OD 0.382" PITCH DIA 0.19" BORE

GATES

Part # 78260277

BDI # 1125990

Features

Pitch Diameter - Inch: 0.382
Flange Outside Diameter - Millimeter: 14.097
Inch - Metric: Inch
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 9.703
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
15MP025-DFP1

COMPARE

15MP025-DFP1

Description
15MP025-DFP1 SYNCHRONOUS PULLEY, 1/8 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 15MP025-DFP1

BDI # 26273711

Features

Pitch Diameter - Inch: 0.382
Flange Outside Diameter - Millimeter: 13.97
Inch - Metric: Inch
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 9.703
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15MP025-DFA2

COMPARE

15MP025-DFA2

Description
15MP025-DFA2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 15MP025-DFA2

BDI # 26283050

Features

Pitch Diameter - Inch: 0.382
Flange Outside Diameter - Millimeter: 13.97
Inch - Metric: Inch
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 9.703
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15MP012-6CA3

COMPARE

15MP012-6CA3

Description
15MP012-6CA3 SYNCHRONOUS PULLEY, 1/4" FINISHED BORE ALUMINUM CLR ANODIZED (SMARTCATALOG)

B & B MANUFACTURING

Part # 15MP012-6CA3

BDI # 26278134

Features

Pitch Diameter - Inch: 0.382
Flange Outside Diameter - Millimeter: 14.097
Inch - Metric: Inch
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 9.703
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY