16-2P06MSFM3
Description
16-2P06MSFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 16-2P06MSFM3
BDI # 26282995
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
16-2P06MDFP4
Description
16-2P06MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-2P06MDFP4
BDI # 26273718
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
16-2P06MDFM3
Description
16-2P06MDFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 16-2P06MDFM3
BDI # 26282994
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
16-2P06MSFP4
Description
16-2P06MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-2P06MSFP4
BDI # 26271649
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
14.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore
11-3M09M6CA3
Description
11-3M09M6CA3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 3MM BORE ALUM 11T
Part # 11-3M09M6CA3
BDI # 22695324
Features
Pitch Diameter - Inch:
0.394
Flange Outside Diameter - Millimeter:
13.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
11.328
Face Width - Inch:
0.446
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10
Mounting Method:
Finished Bore