P37-8MGT-12

COMPARE

P37-8MGT-12

Description
P37-8MGT-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM W

GATES

Part # 77081237

BDI # 1125677

Features

Pitch Diameter - Inch: 3.71
Flange Outside Diameter - Millimeter: 102.616
Inch - Metric: Metric
Outside Diameter - Inch: 3.66
Face Width - Millimeter: 20.32

Face Width - Inch: 0.8
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 94.234
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY