TLB2517-2.4375-SS
Description
TLB2517-2.4375-SS TAPERED BUSHING ; 2517 STYLE 2.4375" BORE - SS
Part # TLB2517-2.4375-SS
BDI # 22974342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1.75IN Total Length | 3.25IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2517
TLB2517-35MM-SS
Description
TLB2517-35MM-SS TAPERED BUSHING ; 2517 STYLE 35MM BORE - STAINLESS STEEL
Part # TLB2517-35MM-SS
BDI # 22974352
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 44.45MM Total Length | 82.55MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2517
TLB2517-30MM-SS
Description
TLB2517-30MM-SS TAPERED BUSHING ; 2517 STYLE 30MM BORE - STAINLESS STEEL
Part # TLB2517-30MM-SS
BDI # 22974350
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 44.45MM Total Length | 82.55MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2517
TLB2517-25MM-SS
Description
TLB2517-25MM-SS TAPERED BUSHING ; 2517 STYLE 25MM BORE - STAINLESS STEEL
Part # TLB2517-25MM-SS
BDI # 22974348
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 44.45MM Total Length | 82.55MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2517
TLB2517-20MM-SS
Description
TLB2517-20MM-SS TAPERED BUSHING ; 2517 STYLE 20MM BORE - STAINLESS STEEL
Part # TLB2517-20MM-SS
BDI # 22974346
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 44.45MM Total Length | 82.55MM Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
2517