TLB3020-2.8750-SS
Description
TLB3020-2.8750-SS TAPERED BUSHING ; 3020 STYLE 2.875" BORE SS
Part # TLB3020-2.8750-SS
BDI # 22974392
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 2IN Total Length | 4IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
3020
TLB3020-2.2500-SS
Description
TLB3020-2.2500-SS TAPERED BUSHING ; 3020 STYLE 2.25" BORE SS
Part # TLB3020-2.2500-SS
BDI # 22974380
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 2IN Total Length | 4IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
3020
TLB3020-2.4375-SS
Description
TLB3020-2.4375-SS TAPERED BUSHING ; 3020 STYLE 2.4375" BORE - SS
Part # TLB3020-2.4375-SS
BDI # 22974384
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 2IN Total Length | 4IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
3020
TLB3020-2.7500-SS
Description
TLB3020-2.7500-SS TAPERED BUSHING ; 3020 STYLE 2.75" BORE SS
Part # TLB3020-2.7500-SS
BDI # 22974390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 2IN Total Length | 4IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
3020
TLB3020-3.0000-SS
Description
TLB3020-3.0000-SS TAPERED BUSHING ; 3020 STYLE 3" BORE SS
Part # TLB3020-3.0000-SS
BDI # 22974400
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 2IN Total Length | 4IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
3020