HEB30-2.3750-SS
Description
HEB30-2.3750-SS TAPERED BUSHING ; HE30 STYLE 2.375" BORE SS
Part # HEB30-2.3750-SS
BDI # 22971530
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
HE30
HEB30-2.4375-SS
Description
HEB30-2.4375-SS TAPERED BUSHING ; HE30 STYLE 2.4375" BORE - SS
Part # HEB30-2.4375-SS
BDI # 22971532
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series:
HE30
HEB30-50MM-SS
Description
HEB30-50MM-SS TAPERED BUSHING ; HE30 STYLE 50MM BORE - STAINLESS STEEL
Part # HEB30-50MM-SS
BDI # 22971552
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 55.88MM Total Length | 119.075MM Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
HE30
HEB30-55MM-SS
Description
HEB30-55MM-SS TAPERED BUSHING ; HE30 STYLE 55MM BORE - STAINLESS STEEL
Part # HEB30-55MM-SS
BDI # 22971554
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 55.88MM Total Length | 119.075MM Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
HE30
HEB30-60MM-SS
Description
HEB30-60MM-SS TAPERED BUSHING ; HE30 STYLE 60MM BORE - STAINLESS STEEL
Part # HEB30-60MM-SS
BDI # 22971556
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.655
Length Thru Bore - Inch:
1.325
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 55.88MM Total Length | 119.075MM Bolt Circle Diameter | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
HE30