MCVTR-76
Description
MCVTR-76 V-GRVD TRACK ROLLER ASSY ; 76MM DIA STD CONC W/R-CUBED TECHNOLOGY
Part # MCVTR-76
BDI # 24860216
Features
Roller Width - Inch:
1.925
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MVTRE-76
Description
MVTRE-76 TRACK ROLLER ; ECCENTRIC V-GROOVED TYPE 2.9921
Part # MVTRE-76
BDI # 22972118
Features
Roller Width - Inch:
1.925
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Features
Roller Width - Inch:
1.988
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MCVTRE-76
Description
MCVTRE-76 V-GRVD TRACK ROLLER ASSY ; 76MM DIA STD ECC W/R-CUBED TECHNOLOGY
Part # MCVTRE-76
BDI # 24860251
Features
Roller Width - Inch:
1.925
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
120
Roller Diameter - Inch:
4.724
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material