NUTR40-A
Description
NUTR40-A CAM FOLLOWER BEARING ; 40MM BORE 80MM RLR DIA
Part # NUTR40-A
BDI # 18313635
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239836
NUTR3580
Description
NUTR3580 CAM FOLLOWER BEARING ; 35MM BORE 80MM RLR DIA
Part # NUTR3580-A
BDI # 18313634
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239833
NUTR3580-X
Description
NUTR3580-X CAM FOLLOWER BEARING ; 35MM BORE 80MM RLR DIA
Part # NUTR3580-X-A
BDI # 1182045
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239834
LR5306-2HRS-TVH-XL
Description
LR5306-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5306-2HRS-TVH-XL
BDI # 15048845
Features
Roller Width - Inch:
1.189
Roller Width - Millimeter:
30.2
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Lip Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
LR5306-2Z-TVH-XL
Description
LR5306-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG
Part # LR5306-2Z-TVH-XL
BDI # 1175347
Features
Roller Width - Inch:
1.189
Roller Width - Millimeter:
30.2
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Heavy Duty
Global Part Number GPN:
589155