B1U-K-106R
Description
B1U-K-106R CARTRIDGE BEARING ; NON-RETURNABLE TAPERED ROLLER BRG
Part # 023293
BDI # 27307685
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Length Thru Bore - Millimeter:
64.262
Length Thru Bore - Inch:
2.53
Other Features:
Double Row | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
DU-DI-207R
Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023491
BDI # 240988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.16
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
S1U-SD-215
Description
S1U-SD-215 TAPERED RLR INSERT BRG ; SPECIAL DUTY EXPANSION 2-15/16" BORE
Part # 066295
BDI # 245973
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.19
Length Thru Bore - Millimeter:
146.05
Length Thru Bore - Inch:
5.75
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MMC2308
Description
MMC2308 CARTRIDGE ROLLER BEARING ; 3-1/2" BORE 6-3/4" OD 3-7/16" WID
Part # 10409407
BDI # 18145406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
111.125
Length Thru Bore - Inch:
4.375
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
RABR 3/4
Description
RABR 3/4 CARTRIDGE BRG UNIT ; 0.75" X 2.062" X 1.328"
Part # RABR 3/4
BDI # 1371324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
30.963
Length Thru Bore - Inch:
1.219
Other Features:
Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber Interliner Stamped Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion