02EBC503EXAT
Description
02EBC503EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 5-3/16"
Part # COP.02EBC503EXAT
BDI # 24530171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
117.5
Length Thru Bore - Inch:
4.626
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC40MGRAT
Description
01EBC40MGRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 40MM
Part # COP.01EBC40MGRAT
BDI # 24531099
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
50.089
Length Thru Bore - Inch:
1.972
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSE215BRHATL
Description
MSE215BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSE215BRHATL
BDI # 20350295
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
82.6
Length Thru Bore - Inch:
3.252
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSE307BRHATL
Description
LSE307BRHATL CYL RLR BEARING HOUSING ; 3-7/16" BORE 7" OD 5.4" W
Part # LSE307BRHATL
BDI # 20348521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
75
Length Thru Bore - Inch:
2.953
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC100MGRAT
Description
03BC100MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 100MM
Part # COP.03BC100MGRAT
BDI # 24715222
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Length Thru Bore - Millimeter:
136
Length Thru Bore - Inch:
5.354
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion