02BC415EXAT23
Description
02BC415EXAT23 CARTRIDGE BEARING ; HEAVY DUTY 4-15/16"
Part # COP.02BC415EXAT23
BDI # 22989537
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Other Features:
Single Row | Split Roller | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC900GRAT
Description
01EBC900GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 9"
Part # COP.01EBC900GRAT
BDI # 22988767
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.25
Length Thru Bore - Millimeter:
115
Length Thru Bore - Inch:
4.528
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC608GRAT
Description
01EBC608GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 6-1/2"
Part # COP.01EBC608GRAT
BDI # 22988743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
109
Length Thru Bore - Inch:
4.291
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSE208BRHATL
Description
LSE208BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # LSE208BRHATL
BDI # 20348271
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
60
Length Thru Bore - Inch:
2.362
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01E BC 207 EX AT03
Description
01EBC207EXAT03 BEARING AND CARTRIDGE ; W/LABYRINTH SEAL
Part # COP.01EBC207EXAT03
BDI # 24968372
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
55.7
Length Thru Bore - Inch:
2.193
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion