LSE1000BXHATL
Description
LSE1000BXHATL CYL RLR BEARING HOUSING ; NON RETURNABLE EXPANSION
Part # LSE1000BXHATL
BDI # 20347935
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
122
Length Thru Bore - Inch:
4.803
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02EBC900EXAT
Description
02EBC900EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 9"
Part # COP.02EBC900EXAT
BDI # 21483110
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Length Thru Bore - Millimeter:
163
Length Thru Bore - Inch:
6.417
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
MSE800BRHATL
Description
MSE800BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSE800BRHATL
BDI # 20350923
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.752
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC160MEXAT
Description
03BC160MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 160MM
Part # COP.03BC160MEXAT
BDI # 24715260
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.626
Length Thru Bore - Millimeter:
171
Length Thru Bore - Inch:
6.732
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC615EXAT
Description
03BC615EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 6-15/16"
Part # COP.03BC615EXAT
BDI # 24715368
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Length Thru Bore - Millimeter:
178
Length Thru Bore - Inch:
7.008
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion