01EBC1200GRAT
Description
01EBC1200GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 12"
Part # COP.01EBC1200GRAT
BDI # 22988627
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSE1000BXHATL
Description
LSE1000BXHATL CYL RLR BEARING HOUSING ; NON RETURNABLE EXPANSION
Part # LSE1000BXHATL
BDI # 20347935
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
122
Length Thru Bore - Inch:
4.803
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02EBC1200GRAT
Description
02EBC1200GRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 12"
Part # COP.02EBC1200GRAT
BDI # 22990586
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.75
Length Thru Bore - Millimeter:
193
Length Thru Bore - Inch:
7.598
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC280MEXAT
Description
01EBC280MEXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 280MM
Part # COP.01EBC280MEXAT
BDI # 22988661
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.874
Length Thru Bore - Millimeter:
128
Length Thru Bore - Inch:
5.039
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC1100EXAT
Description
01EBC1100EXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 11"
Part # COP.01EBC1100EXAT
BDI # 22988619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.874
Length Thru Bore - Millimeter:
128
Length Thru Bore - Inch:
5.039
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion