02EBC315GRAT
Description
02EBC315GRAT CARTRIDGE BEARING ; HEAVY DUTY 3-15/16"
Part # COP.02EBC315GRAT
BDI # 17116322
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
92.1
Length Thru Bore - Inch:
3.626
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSE407BXHATL
Description
MSE407BXHATL CYL RLR BEARING HOUSING ; NON RETURNABLE 4-7/16" BORE 10-1/2" OD
Part # MSE407BXHATL
BDI # 20350589
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
100
Length Thru Bore - Inch:
3.937
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
100BC315GRAT
Description
100BC315GRAT CARTRIDGE BEARING ; LIGHT DUTY 3-15/16"
Part # COP.100BC315GRAT
BDI # 22990967
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
65
Length Thru Bore - Inch:
2.559
Other Features:
Single Row | Split Roller | Increased Speed | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
100BC400EXAT
Description
100BC400EXAT CARTRIDGE BEARING ; LIGHT DUTY 4"
Part # COP.100BC400EXAT
BDI # 22990969
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
65
Length Thru Bore - Inch:
2.559
Other Features:
Single Row | Split Roller | Increased Speed | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
100BC110MEXAT
Description
100BC110MEXAT CARTRIDGE BEARING ; LIGHT DUTY 110MM
Part # COP.100BC110MEXAT
BDI # 22990918
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
80
Length Thru Bore - Inch:
3.15
Other Features:
Single Row | Split Roller | Increased Speed | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion