03BC220MGRAT
Description
03BC220MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 220MM
Part # COP.03BC220MGRAT
BDI # 24715286
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
21.5
Length Thru Bore - Millimeter:
212
Length Thru Bore - Inch:
8.346
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC900EXAT
Description
03BC900EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 9"
Part # COP.03BC900EXAT
BDI # 24715384
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Length Thru Bore - Millimeter:
212
Length Thru Bore - Inch:
8.346
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03BC900GRAT
Description
03BC900GRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 9"
Part # COP.03BC900GRAT
BDI # 24715386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Length Thru Bore - Millimeter:
212
Length Thru Bore - Inch:
8.346
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC220MEXAT
Description
03BC220MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 220MM
Part # COP.03BC220MEXAT
BDI # 24715284
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
21.5
Length Thru Bore - Millimeter:
212
Length Thru Bore - Inch:
8.346
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
HSE900BXHATL
Description
HSE900BXHATL CYL RLR BEARING HOUSING ; POR EXPANSION
Part # HSE900BXHATL
BDI # 21956025
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Length Thru Bore - Millimeter:
212
Length Thru Bore - Inch:
8.346
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion