02BC415EXAT23
Description
02BC415EXAT23 CARTRIDGE BEARING ; HEAVY DUTY 4-15/16"
Part # COP.02BC415EXAT23
BDI # 22989537
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Other Features:
Single Row | Split Roller | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC300MEXAT
Description
01EBC300MEXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 300MM
Part # COP.01EBC300MEXAT
BDI # 22988665
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC900GRAT
Description
01EBC900GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 9"
Part # COP.01EBC900GRAT
BDI # 22988767
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.25
Length Thru Bore - Millimeter:
115
Length Thru Bore - Inch:
4.528
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC608GRAT
Description
01EBC608GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 6-1/2"
Part # COP.01EBC608GRAT
BDI # 22988743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Length Thru Bore - Millimeter:
109
Length Thru Bore - Inch:
4.291
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02EBC800EXAT
Description
02EBC800EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 8"
Part # COP.02EBC800EXAT
BDI # 22990650
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.75
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion