01E BC 207 EX AT03
Description
01EBC207EXAT03 BEARING AND CARTRIDGE ; W/LABYRINTH SEAL
Part # COP.01EBC207EXAT03
BDI # 24968372
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
55.7
Length Thru Bore - Inch:
2.193
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02BC50MGRAT
Description
02BC50MGRAT CARTRIDGE BEARING ; HEAVY DUTY 50MM
Part # COP.02BC50MGRAT
BDI # 17116012
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
67.5
Length Thru Bore - Inch:
2.657
Other Features:
Single Row | Split Roller | Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
100BC215EXAT
Description
100BC215EXAT CARTRIDGE BEARING ; LIGHT DUTY 2-15/16"
Part # COP.100BC215EXAT
BDI # 22990953
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
48
Length Thru Bore - Inch:
1.89
Other Features:
Single Row | Split Roller | Increased Speed | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02EBC50MEXAT
Description
02EBC50MEXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 50MM
Part # COP.02EBC50MEXAT
BDI # 24530183
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
67.5
Length Thru Bore - Inch:
2.657
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC208GRAT
Description
01EBC208GRAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 2-1/2"
Part # COP.01EBC208GRAT
BDI # 17116083
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
55.7
Length Thru Bore - Inch:
2.193
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion