02EBC300MEXAT
Description
02EBC300MEXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 300MM
Part # COP.02EBC300MEXAT
BDI # 22990624
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
21.752
Length Thru Bore - Millimeter:
193
Length Thru Bore - Inch:
7.598
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02EBC300MGRAT
Description
02EBC300MGRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 300MM
Part # COP.02EBC300MGRAT
BDI # 22990626
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
21.752
Length Thru Bore - Millimeter:
193
Length Thru Bore - Inch:
7.598
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02EBC1200GRAT
Description
02EBC1200GRAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 12"
Part # COP.02EBC1200GRAT
BDI # 22990586
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.75
Length Thru Bore - Millimeter:
193
Length Thru Bore - Inch:
7.598
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC240MGRAT
Description
03BC240MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 240MM
Part # COP.03BC240MGRAT
BDI # 24715290
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
211
Length Thru Bore - Inch:
8.307
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC1000EXAT
Description
03BC1000EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 10"
Part # COP.03BC1000EXAT
BDI # 24715216
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Length Thru Bore - Millimeter:
211
Length Thru Bore - Inch:
8.307
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion