6020 2-1/2

COMPARE

6020 2-1/2

Description
6020 2-1/2 CHAIN CPLNG HUB ; 60 CHAIN 20 TEETH 2-1/2" BORE DIA

MARTIN SPROCKET & GR

Part # 6020 2-1/2

BDI # 21569590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8018 2-1/2 KW 2SS

COMPARE

8018 2-1/2 KW 2SS

Description
8018 2-1/2 KW 2SS CHAIN CPLNG HUB ; 18 TEETH 6-21/32" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 8018 2-1/2 KW 2SS

BDI # 21552618

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
10020 X 2-1/2 KW SS

COMPARE

10020 X 2-1/2 KW SS

Description
10020 X 2-1/2 KW SS CHAIN CPLG HUB ; 100CHAIN 20T

MARTIN SPROCKET & GR

Part # 10020 X 2-1/2 KW SS

BDI # 23667390

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.64

Length Thru Bore - Millimeter: 79.375
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 170.663
Hub Diameter - Inch: 6.719
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8020SS X 2-1/2 5/8X5/16 KW ALT

COMPARE

8020SS X 2-1/2 5/8X5/16 KW ALT

Description
8020SS X 2-1/2 5/8X5/16 KW ALT SPKT

MARTIN SPROCKET & GR

Part # 8020SS X 2-1/2 5/8X5/16 KW ALT

BDI # 24539167

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY