Page 1 of 390

Next

Compare
60BS10H-7/8

COMPARE

60BS10H-7/8

Description
60BS10H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 10T 2.510" OD 7/8" BORE

POWERDRIVE LLC

Part # 60BS10H-7/8

BDI # 746670

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.427
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.759
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 61.64
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
35A22H

COMPARE

35A22H

Description
35A22H ROLLER CHAIN SPROCKET ; 22HT 2.830" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A22H

BDI # 743516

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.635

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.833
Pitch Diameter - Millimeter: 66.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35A21H

COMPARE

35A21H

Description
35A21H ROLLER CHAIN SPROCKET ; 21HT 2.710" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A21H

BDI # 743515

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.516

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.713
Pitch Diameter - Millimeter: 63.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS56-1-1/2

COMPARE

40BS56-1-1/2

Description
40BS56-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 56T 9.200" OD 1-1/2" BORE

POWERDRIVE LLC

Part # 40BS56-1-1/2

BDI # 744711

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.917
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.204
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 226.5
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS54-1-1/2

COMPARE

40BS54-1-1/2

Description
40BS54-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 54T 8.890" OD 1-1/2" BORE

POWERDRIVE LLC

Part # 40BS54-1-1/2

BDI # 744703

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.599
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.884
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 218.42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY