120F35
Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING
Part # 120F35
BDI # 615155
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
QD Bushing
Global Part Number GPN:
31229
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Split Taper Bushing
Global Part Number GPN:
571461
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Split Taper Bushing
Global Part Number GPN:
571464
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
120SF14
Description
120SF14 ROLLER CHAIN SPROCKET ; 1-1/2" P 14T BORE FOR SF BUSHING
Part # 120SF14
BDI # 615203
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
QD Bushing
Global Part Number GPN:
31243
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
120BTB13H
Description
120BTB13H ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 13T B-HUB ONE SIDE
Part # 120BTB13H
BDI # 615065
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31938
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Bushed