D12B23 HT
Description
D12B23 HT SPROCKET ; 3/4" PITCH 23-TEETH DOUBLE STRAND
Part # D12B23
BDI # 21542434
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
D12B15 16MM HT
Description
D12B15 16MM HT SPROCKET ; 3/4" PITCH 16MM BORE 15-TEETH DBL STRAND
Part # D12B15
BDI # 21542433
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
D12BTB19
Description
D12BTB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB19
BDI # 607344
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
4.557
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570271
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
D12B14H X 16MM RSB
Description
D12B14H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B14
BDI # 22381447
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore