Features
Chain Pitch - Inch:
4.063
Chain Size:
1240
Chain Pitch - Millimeter:
103.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.365
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
237.871
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.014
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
152.756
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.319
Inch - Metric:
Inch
Material:
Steel
Pitch Diameter - Millimeter:
135.103
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.34
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.392
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
8.636
Mounting Method:
Rough Bore
41B7
Description
41B7 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15760
BDI # 163651
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.338
Pitch Diameter - Millimeter:
29.261
Mounting Method:
Rough Bore