35 304SS SC C/L
Description
35 304SS SC C/L CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SC 50EA/PAK
Part # 35A1SSS26I
BDI # 17281495
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
35 304SS O/L
Description
35 304SS O/L OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COT 50EA/PAK
Part # 35A1SSS12I
BDI # 17281494
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
35 RIV 10FT
Description
35 RIV 10FT ROLLER CHAIN ; 35 3/8" PITCH 10FT/BOX RIVETED 1 STRAND
Part # 35A1X10FT
BDI # 17281497
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
35 O/L
Description
35 O/L OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COT 50EA/PAK
Part # 35A1S12I
BDI # 17281489
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Bush Chain
Chain Series:
Standard
Internal Special Features:
No
35 RIV SD 100FT
Description
35 RIV SD 100FT ROLLER CHAIN ; RIVETED TYPE 100FT/REL 3200LK
Part # SD35A1R100FT
BDI # 19304789
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Other Features:
Standard Duty