35 304SS SC C/L
Description
35 304SS SC C/L CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SC 50EA/PAK
Part # 35A1SSS26I
BDI # 17281495
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
35-2 O/L
Description
35-2 O/L OFFSET LINK ; 35-2 CHAIN 3/8" CHAIN PITCH COT 50EA/PAK
Part # 35A2S12I
BDI # 17281499
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
35 304SS O/L
Description
35 304SS O/L OFFSET LINK ; 35 CHAIN 3/8" CHAIN PITCH COT 50EA/PAK
Part # 35A1SSS12I
BDI # 17281494
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
35-2 RIV 10FT
Description
35-2 RIV 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Part # 35A2X10FT
BDI # 17281501
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
35-2 SC C/L
Description
35-2 SC C/L CONNECTING LINK ; 35-2 3/8" CHAIN PITCH SPG CLIP 50EA/PAK
Part # 35A2S26I
BDI # 17281500
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No