C2080-1HR OSL BULK
Description
C2080-1HR OSL BULK RLR CHAIN OFFSET LINK ; HEAVY 2IN PITCH
Part # 2101078586
BDI # 22356018
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
2
Chain Size:
C2080
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
Number of Strands:
1
40-1R X 10FT
Description
40-1R X 10FT RIVETED ROLLER CHAIN ; PRECISION ANSI 1/2IN PITCH 10FT/BOX
Part # 2101063458
BDI # 21434783
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
04B-1 X 10FT
Description
04B-1 X 10FT ROLLER CHAIN ; 6MM P 10FT/BOX
Part # 2101052542
BDI # 22351164
Features
Roller Width - Inch:
0.11
Chain Pitch - Inch:
0.236
Chain Size:
04B
Component:
Chain
Roller Diameter - Millimeter:
4
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
60-1 RL
Description
60-1 RL ROLLER CHAIN, PRECISION ANSI CHAIN (SMARTCATALOG)
Part # 2101067054
BDI # 27925351
BL834 CL BULK
Description
BL834 CL BULK CONNECTING LINK ; 1IN PITCH
Part # 2101078485
BDI # 22355976
Features
Chain Pitch - Inch:
1
Chain Size:
BL834
Basic Construction:
Cottered 3X4 Lacing
Chain Pitch - Millimeter:
25.4
Component:
Connecting Link
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Leaf
Internal Special Features:
No
Number of Strands:
1