RSC-40-1 SC CO LINK NI;D5902
Description
RSC-40-1 SC CO LINK NI ; D5902 ; 0.5" PITCH 1-STRAND S40 ANSI SPRING CLIP
Part # 101960941; RSC-40-1 SC CO LINK NI;D5902
BDI # 21486189
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
RSC-40-1 SC CO LINK AU;D5893
Description
RSC-40-1 SC CO LINK AU ; D5893
Part # 101960932; RSC-40-1 SC CO LINK AU;D5893
BDI # 20854792
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RSC-40-1RNP-50FT;D0446
Description
RSC-40-1RNP-50FT ; D0446 ; SAPPHIRE RLLR CHN 50FT/REEL NI PLTD
Part # 101954749; RSC-40-1RNP-50FT;D0446
BDI # 20856482
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion/Moisture Resistant
Number of Strands:
1
RSC-40-1RAU-100FT;D0433
Description
RSC-40-1RAU-100FT ; D0433 ; SAPPHIRE RLLR CHN 100FT/REEL SST COATED
Part # 101954736; RSC-40-1RAU-100FT;D0433
BDI # 20857318
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion/Moisture Resistant
RSC-40-1 SO CO LINK PK4
Description
RSC-40-1 SO CO LINK PK4 ; NON RETURNABLE 4PK
Part # 101960542
BDI # 20854762
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1