D100B24H X 2-15/16
Description
D100B24H X 2-15/16 SPROCKET ; 10.245" OD X3-3/8" LTB X 1-1/4" P STEEL
Part # D100B24H X 2-15/16
BDI # 21463080
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
D100B16H X 2-3/4
Description
D100B16H X 2-3/4 SPROCKET ; 7.034" OD X3-1/8" LTB X 1-1/4" P STEEL
Part # D100B16H X 2-3/4
BDI # 21463068
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Style S | With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
HD100B26F X 2-11/16
Description
HD100B26 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 26 TEETH 2 STRD 2-11/16IN BORE
Part # D100B26F X 2K
BDI # 21972618
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
HD100B17F X 1-15/16
Description
HD100B17 X 1-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 17 TEETH 2 STRD 1-15/16IN BORE
Part # D100B17F X 1R
BDI # 21972512
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
HD100B17F X 1-3/4
Description
HD100B17 X 1-3/4 RLR CHAIN SPROCKET ; 100 CHAIN 17 TEETH 2 STRD 1-3/4IN BORE
Part # D100B17F X 1L
BDI # 21972514
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore