D160B22 X 3-5/8IN 7/8X7/16 KW
Description
D160B22 X 3-5/8IN 7/8X7/16 KW SPROCKET ; 160 CHAIN 22 TEETH 3-5/8" BORE
Part # D160B22 X 3-5/8IN 7/8X7/16 KW
BDI # 24105304
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore
D160B17 3-1/2 KW 2SS
Description
D160B17 3-1/2 KW 2SS DOUBLE SPROCKET ; 160 3-1/2IN KW 2SS
Part # D160B17 3-1/2 KW 2SS
BDI # 24281708
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore
HD160BS26F X 5
Description
HD160BS26F X 5 ROLLER CHAIN SPROCKET ; 160 ANSI 26 TEETH 5" BORE
Part # D160BS26H X 5
BDI # 25275495
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
HD160BS30F X 4-7/16
Description
HD160BS30F X 4-7/16 ROLLER CHN SPROCKET ; 160 ANSI 30 TEETH 4-7/16" BORE
Part # D160BS30H X 4G
BDI # 25275496
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
D160B20 X 3-1/4 FORD SPEC
Description
D160B20 X 3-1/4 FORD SPEC SPROCKET
Part # D160B20 X 3-1/4 FORD SPEC
BDI # 24972047
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Finished Bore