Page 1 of 5

Next

Compare
200B20 X 3-5/8

COMPARE

200B20 X 3-5/8

Description
200B20 X 3-5/8 CHAIN SPROCKET ; 200CHAIN 20T

MARTIN SPROCKET & GR

Part # 200B20 X 3-5/8

BDI # 23724858

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.98

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.285
Pitch Diameter - Millimeter: 405.892
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200C11 X 3-1/2 KW/SS

COMPARE

200C11 X 3-1/2 KW/SS

Description
200C11 X 3-1/2 KW/SS SPROCKET

MARTIN SPROCKET & GR

Part # 200C11 X 3-1/2 KW/SS

BDI # 24869369

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 8.875
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.015
Other Features: With Set Screw
Pitch Diameter - Millimeter: 225.425
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200B16H X 3-1/2 CS

COMPARE

200B16H X 3-1/2 CS

Description
200B16H X 3-1/2 CS RLR CHN SPROCKET ; 200CHAIN 16T

MARTIN SPROCKET & GR

Part # 200B16H X 3-1/2 CS

BDI # 25351930

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.815

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.068
Pitch Diameter - Millimeter: 325.501
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200B15H X 5IN 1-1/4KW 2SS

COMPARE

200B15H X 5IN 1-1/4KW 2SS

Description
200B15H X 5IN 1-1/4KW 2SS SPROCKET ; 200 ANSI 15 TEETH 5" BORE

MARTIN SPROCKET & GR

Part # 200B15H X 5IN 1-1/4KW 2SS

BDI # 26403098

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 12.025
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.26
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 305.435
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200B20H X 3-7/8 KW 2SS

COMPARE

200B20H X 3-7/8 KW 2SS

Description
200B20H X 3-7/8 KW 2SS RLR CHAIN SPRKT ; 3-7/8" BORE 20T CHAIN NO. 200

MARTIN SPROCKET & GR

Part # 200B20H X 3-7/8 KW 2SS

BDI # 23906679

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 15.98
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.285
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 405.892
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY