2082B18 2-3/16 KW/2SS
Description
2082B18 2-3/16 KW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2082B18 2-3/16 KW/2SS
BDI # 21515740
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
2082B17 X 3-7/16 KW 2SS
Description
2082B17 X 3-7/16 KW 2SS CHAIN SPROCKET ; 2082CHAIN 17T
Part # 2082B17 X 3-7/16 KW 2SS
BDI # 23659545
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.885
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.9
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
276.479
Mounting Method:
Finished Bore
HA2082B16F X 1-7/16 KW2SS
Description
HA2082B16F X 1-7/16 KW2SS SPROCKET
Part # A2082B16 X 1G KW2SS
BDI # 25162113
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Finished Bore
2082B30 1-7/16IN BORE KW/2SS
Description
2082B30 1-7/16IN BORE KW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2082B30 1-7/16IN BORE KW/2SS
BDI # 21515741
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
2082B11 X 1-1/2IN KW SS
Description
2082B11 X 1-1/2IN KW SS RLR CHAIN SPRKT ; 1-1/2" BORE 11 TEETH
Part # 2082B11 X 1-1/2IN KW SS
BDI # 22385541
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.01
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Finished Bore