D50BS20H X 1-3/8
Description
D50BS20H X 1-3/8 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 20T 1-3/8IN FINISHED BORE
Part # 2101079821
BDI # 22356984
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
D50BS22H X 1-1/8
Description
D50BS22H X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 22T 1-1/8IN FINISHED BORE
Part # 2101079841
BDI # 22357016
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
D50BS22H X 1-3/16
Description
D50BS22H X 1-3/16 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 22T 1-3/16IN FINISHED BORE
Part # 2101079843
BDI # 22357018
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
D50BS22H X 3/4
Description
D50BS22H X 3/4 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 22T 3/4IN FINISHED BORE
Part # 2101079849
BDI # 22357024
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
D50BS13H X 1-1/4
Description
D50BS13H X 1-1/4 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 13T 1-1/4IN FINISHED BORE
Part # 2101079719
BDI # 22356842
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore