Page 1 of 8

Next

Compare
H80-4C95 3.4385/3.4405 3/4 X 3/8KW

COMPARE

H80-4C95 3.4385/3.4405 3/4 X 3/8KW

Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH

TSUBAKI

Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW

BDI # 25176560

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120C80 X 3IN STD KW 2SS

COMPARE

120C80 X 3IN STD KW 2SS

Description
120C80 X 3IN STD KW 2SS CHAIN SPROCKET ; 120CHAIN 80T

MARTIN SPROCKET & GR

Part # 120C80 X 3IN STD KW 2SS

BDI # 24596123

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 38.207
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 39.078
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 970.458
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E80C95 X 3-1/4 KW 2SS

COMPARE

E80C95 X 3-1/4 KW 2SS

Description
E80C95 X 3-1/4 KW 2SS RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # E80C95 X 3-1/4 KW 2SS

BDI # 23069159

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.245
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 30.828
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 768.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160C60F X 4-7/16

COMPARE

160C60F X 4-7/16

Description
160C60F X 4-7/16 ; SPROCKET, DRIVE TYPE C 4-7/16"X60T

MARTIN SPROCKET & GR

Part # 160C60F X 4-7/16

BDI # 20516313

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.214

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.362
Pitch Diameter - Millimeter: 970.636
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2

COMPARE

80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2

Description
80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2 ; CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2

BDI # 24296676

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.563
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 31.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 776.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY