120C80 X 3IN STD KW 2SS
Description
120C80 X 3IN STD KW 2SS CHAIN SPROCKET ; 120CHAIN 80T
Part # 120C80 X 3IN STD KW 2SS
BDI # 24596123
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Finished Bore
160C60F X 4-7/16
Description
160C60F X 4-7/16 ; SPROCKET, DRIVE TYPE C 4-7/16"X60T
Part # 160C60F X 4-7/16
BDI # 20516313
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Finished Bore
F100C84 X 4-15/16 KW 2SS
Description
F100C84 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 84 TEETH
Part # F100C84 X 4-15/16 KW 2SS
BDI # 22966871
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Finished Bore
HT160B24 X 6-1/2IN KW 2SS
Description
HT160B24 X 6-1/2IN KW 2SS SPROCKET
Part # T160B24 X 6-1/2IN KW 2SS
BDI # 25197424
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Finished Bore
160C60 X 3.442/3.445
Description
160C16 X 3.442/3.445 CHAIN SPROCKET ; SPECIAL TOLERANCE BORE
Part # 160C60 X 3.442/3.445
BDI # 24089585
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Finished Bore